Shop All Water Connectors
Zoro Select
Water Connector, Stainless Steel, Braided
Mfr # 48387
Zoro # G3463136
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4 in
- Inlet Type Compression
- Outlet Type Compression
- Hose Fitting B Size 1/4 in
- Hose Fitting A Type F Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48387
- Zoro # G3463136
- UPC # 091712483878
- Country of Origin Taiwan, Province of China
- Category Water Connectors
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Fitting B Size | 1/4 in |
Hose Length | 5 ft |
Fitting Size | 3/8 in x 7/8 in |
Hose Outside Dia. | 1/2 in |
Bend Radius | 180 in |
Hose Fitting A Size | 1/4 in |
Description
Water Connector, Hose Inside Dia. 1/4 in, Hose Outside Dia. 1/2 in, Hose Length 5 ft, Hose Color Silver, Hose Tube Material PVC, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 125 psi, Temp. Range 15 Degrees to 158 Degrees F, Standards AB1953, CSA, cUPC, Bend Radius 180 in, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type F Compression, Hose Fitting B Type F Compression, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO PEX COUPLING 1/2"" 10PACK (UC008LFA10)
- LEGEND VALVE 2" S-672 PVC TRUE UNION CHECK (203-248)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 8 In (1150800EG)
- WATERBOSS WaterBoss 22000 grain Water Softener (700)
- ZORO SELECT Supply Line, 1/2" Outlet, 3/8" Inlet Size (48723)
- ZORO SELECT Supply Line, 7/8" Outlet, 3/8" Inlet Size (48145)
- ZORO SELECT Water Heater Connector, SS, 24 In, 3/4 In (22N594)
- ZORO SELECT Water Connector, 3/8 in Hose Inside Dia, 125 psi, 20 in Hose Lg, PVC, 304 Stainless Steel, Silver (11K761)
- ZORO SELECT Braided Connector, 1/2 COMPx1/2 FIPx36 L (4YKA8)
- ZORO SELECT Braided Connector, 3/8 Comp x 1/2 FIP (11K757)
- AMERICAN IMAGINATIONS 72 in. Chrome Stainless Steel Dishwasher Supply Hose (AI-37885)
- Zoro Select Supply Lines