Shop All Flexible Gas Connectors
Zoro Select
Water Connector, MIP Inlet, 125 psi, 18" L
Mfr # 48254
Zoro # G2553043
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 5/8 in
- Hose Length 18 in
- Hose Tube Material PVC
- Hose Cover Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48254
- Zoro # G2553043
- UPC # 091712482543
- Country of Origin China
- Category Flexible Gas Connectors
Dimensions
Hose Inside Dia. | 5/8 in |
Hose Length | 18 in |
Water Connector Outlet Size (In) | 3/4 |
Inlet Size (In.) | 3/4 |
Length (In.) | 18 |
Outside Dia. (In.) | 1 |
Water Connector Inlet Size (In) | 3/4 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Description
Water Connector, Hose Inside Dia. 5/8 in, Hose Length 18 in, Hose Tube Material PVC, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 200 psi, Temp. Range 40 Degrees to 220 Degrees F, Standards cUPC, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MIP, Hose Fitting B Type FIP, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Configuration Coupled Assembly, For Use With Water Heater, Application Water Heater
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF PIPING SYSTEMS 2" Socket CPVC Ball Valve Inline True Union (163546347)
- LEGEND VALVE 3/4" X 3" CHROME NIPPLE (311-084CP)
- NIBCO Drop Ear Elbow, 90, Low Lead Cast Bronze (70735LF-12)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 4" Size (5322114400)
- ZORO SELECT Water Connector, FIP Inlet, 125 psi, 18" L (48251)
- ZORO SELECT Water Connector, FIP Inlet, 125 psi, 24" L (0437024)
- ZORO SELECT Water Connector, Rubber, FHT Inlet, 48" L (60321N)
- ZORO SELECT Water Connector, FHT Inlet, 200 psi, 48" L (48367)
- ZORO SELECT Water Connector, Compression Outlet, 18" L (48257)
- ZORO SELECT Water Connector, FIP Inlet, 1" O.D., 18" L (0437018)
- FLEXTRON Gas Line Hose 1/2'' O.D.x48'' Len 1/2" FIPx3/8" MIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC38-48F)
- Zoro Select Supply Lines