Shop All Water Connectors
Zoro Select
Water Connector Kit, Stainless Steel,
Mfr # 48364
Zoro # G7495617
original price:
$11.83
4% off
new price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4 in
- Inlet Type Compression
- Outlet Type MIP
- Includes Supply Line, Elbow
- Hose Configuration Coupled Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48364
- Zoro # G7495617
- UPC # 091712483649
- Country of Origin Taiwan, Province of China
- Category Water Connectors
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Fitting B Size | 3/8 in |
Fitting Size | 3/8 in x 3/8 in |
Hose Fitting A Size | 3/8 in |
Bend Radius | 180 in |
Hose Outside Dia. | 1/2 in |
Hose Length | 5 ft |
Description
Water Connector Kit, Hose Inside Dia. 1/4 in, Hose Outside Dia. 1/2 in, Hose Length 5 ft, Hose Color Silver, Hose Tube Material PVC, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 125 psi, Temp. Range 15 Degrees to 158 Degrees F, Standards AB1953, cUPC, Bend Radius 180 in, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type F Compression, Hose Fitting B Type F Compression, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Components Double Towel Arm (78379-BL)
- GENOVA PRODUCTS LASCO 220120BC Pipe Nipple, 2 in, PVC, SCH 80 Schedule, 12 in L (388120D)
- TOTO Mounting Block Hardware Ms970 920 (THU395)
- ZENNA HOME NeverRust Aluminum Curved Shower Rod, 44 to 72 in., Bronze (E35603HB01)
- ZORO SELECT Supply Line, 7/8" Outlet, 1/2" Inlet Size (48173)
- ZORO SELECT Water Connector Kit, Polyethylene, Silver (48362)
- ZORO SELECT Supply Line, 1/2" Outlet, 1/2" Inlet Size (48026)
- ZORO SELECT Supply Line, 1/2" Outlet, 1/2" Inlet Size (48132)
- ZORO SELECT Braided Connector, 1/2 COMPx7/8 BCx6 L (4YKC4)
- ZORO SELECT Braided Connector, 1/2 FIPx1/2 FIPx36 L (4YKA9)
- KISSLER Ice Maker Connector, Stainless Steel, 84" (88-6084)
- Zoro Select Water Connectors