Shop All Flexible Gas Connectors
Zoro Select
Water Connector, FIP Inlet, 125 psi, 24" L
Mfr # 0437024
Zoro # G2552958
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 5/8 in
- Hose Length 24 in
- Hose Tube Material 304 Stainless Steel
- Hose Cover Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0437024
- Zoro # G2552958
- UPC # 091712378693
- Country of Origin China
- Category Flexible Gas Connectors
Dimensions
Hose Inside Dia. | 5/8 in |
Hose Length | 24 in |
Water Connector Inlet Size (In) | 3/4 |
Water Connector Outlet Size (In) | 3/4 |
Length (In.) | 24 |
Inlet Size (In.) | 3/4 |
Outside Dia. (In.) | 1 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Description
Water Connector, Hose Inside Dia. 5/8 in, Hose Length 24 in, Hose Tube Material 304 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 180 psi, Temp. Range 40 Degrees to 180 Degrees F, Standards cUPC, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FIP, Hose Fitting B Type FIP, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Configuration Coupled Assembly, For Use With Water Heater, Application Water Heater
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 7/8" x 23/32" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048078)
- RUBBERWORX 3" PART F ALUMINUM QUICK CPL PART F ADP-MPT ALUM (RBX-F-AL-300)
- WATTS Pressure Relief Valve, 125, 3/4" (0274751)
- BLANCO Precis Grid 16" Equal Double Bowl, Undermount Mount, 0 Hole (516363)
- ZORO SELECT Water Connector, MIP Inlet, 125 psi, 18" L (48254)
- ZORO SELECT Water Connector, FIP Inlet, 1" O.D., 24" L (48252)
- ZORO SELECT Water Connector, FIP Inlet, 125 psi, 18" L (48251)
- ZORO SELECT Water Connector, FIP Inlet, 125 psi, 12" L (0437012)
- ZORO SELECT Water Connector, Rubber, FHT Inlet, 48" L (60321N)
- ZORO SELECT Water Connector Kit, SS, 125 psi, 72" L (41045)
- DORMONT Gas Connector, 3/8 x36 In L, 33,400 BTU (10C-3132-36)
- Zoro Select Flexible Gas Connectors