Shop All Flexible Gas Connectors
Zoro Select
Water Connector, FIP Inlet, 125 psi, 12" L
Mfr # 0437012
Zoro # G2552763
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 5/8 in
- Hose Length 12 in
- Hose Tube Material 304 Stainless Steel
- Hose Cover Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0437012
- Zoro # G2552763
- UPC # 091712378662
- Country of Origin China
- Category Flexible Gas Connectors
Dimensions
Hose Inside Dia. | 5/8 in |
Hose Length | 12 in |
Outside Dia. (In.) | 1 |
Inlet Size (In.) | 3/4 |
Water Connector Outlet Size (In) | 3/4 |
Length (In.) | 12 |
Water Connector Inlet Size (In) | 3/4 |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Description
Water Connector, Hose Inside Dia. 5/8 in, Hose Length 12 in, Hose Tube Material 304 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 180 psi, Temp. Range 40 Degrees to 180 Degrees F, Standards cUPC, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FIP, Hose Fitting B Type FIP, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Configuration Coupled Assembly, For Use With Water Heater, Application Water Heater
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Clip, 1/2 In, PEX, White (USCLIP20)
- ADVANCE FITTINGS 1 1/2 in. BPE CLAMP X CLAMP 90 DEGREE ELBOW T316L SF4 (A2CMP-1.5-PM-316L)
- ZORO SELECT 1" MNPT 304 SS Hex Head Plug (40HP112N010)
- WARWICK HANGER 3/4 in. Galvanized Carbon Steel Pipe Hanger (2900-2)
- ZORO SELECT Water Connector, FIP Inlet, 125 psi, 18" L (48251)
- ZORO SELECT Water Connector, PVC, 1/4" Outlet, 72" L (41062)
- ZORO SELECT Water Connector, MIP Inlet, 125 psi, 18" L (48254)
- ZORO SELECT Water Connector, FHT Inlet, 200 psi, 48" L (48367)
- ZORO SELECT Water Connector Kit, SS, 125 psi, 72" L (41045)
- ZORO SELECT Water Connector, FIP Inlet, 1" O.D., 24" L (48252)
- JONES STEPHENS 5/8" Gas Connector, Coated with Fitting, 3/4" FIP x 1/2" FIP x 72" (G71174)
- Zoro Select Supply Lines