Shop All Flexible Gas Connectors
Zoro Select
Water Connector, FIP Inlet, 1" O.D., 18" L
Mfr # 0437018
Zoro # G2552757
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 5/8 in
- Hose Length 18 in
- Hose Tube Material 304 Stainless Steel
- Hose Cover Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0437018
- Zoro # G2552757
- UPC # 091712378686
- Country of Origin China
- Category Flexible Gas Connectors
Dimensions
Hose Inside Dia. | 5/8 in |
Hose Length | 18 in |
Length (In.) | 18 |
Outside Dia. (In.) | 1 |
Inlet Size (In.) | 3/4 |
Water Connector Inlet Size (In) | 3/4 |
Water Connector Outlet Size (In) | 3/4 |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Description
Water Connector, Hose Inside Dia. 5/8 in, Hose Length 18 in, Hose Tube Material 304 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 180 psi, Temp. Range 40 Degrees to 180 Degrees F, Standards cUPC, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FIP, Hose Fitting B Type FIP, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Configuration Coupled Assembly, For Use With Water Heater, Application Water Heater
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Push Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4SMC4SMC-B)
- PARKER 1/2" CPI x MNPT SS Male Run Tee (8-8-8 RBZ-SS)
- KOHLER Sink Strainer With 1-1/2" Tailpiece (9115-CP)
- ASCO 8210G002 24/Dc 1/2" Npt. 2-Way (8210G002)
- ZORO SELECT Water Connector, MIP Inlet, 125 psi, 18" L (48254)
- ZORO SELECT Water Connector, FHT Inlet, 200 psi, 48" L (48367)
- ZORO SELECT Water Connector, FIP Inlet, 125 psi, 24" L (0437024)
- ZORO SELECT Water Connector, Copper, 200 psi, 180" L (48398)
- ZORO SELECT Water Connector Kit, SS, 125 psi, 72" L (41045)
- ZORO SELECT Water Connector, FIP Inlet, 125 psi, 15" L (0437015)
- HOME-FLEX Underground 3/4X100Ft Yl (19-0711100)
- Zoro Select Flexible Gas Connectors