Shop All Flexible Gas Connectors
Zoro Select
Water Connector, FHT Inlet, 200 psi, 48" L
Mfr # 48367
Zoro # G2553000
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 3/8 in
- Hose Length 4 ft
- Hose Tube Material PVC
- Hose Cover Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 48367
- Zoro # G2553000
- UPC # 091712483670
- Country of Origin China
- Category Flexible Gas Connectors
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 4 ft |
Length (In.) | 48 |
Water Connector Outlet Size (In) | 3/4 |
Inlet Size (In.) | 3/4 |
Water Connector Inlet Size (In) | 3/4 |
Outside Dia. (In.) | 1 |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Description
Water Connector, Hose Inside Dia. 3/8 in, Hose Length 4 ft, Hose Tube Material PVC, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 200 psi, Temp. Range 15 Degrees to 158 Degrees F, Standards CSA, cUPC, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FGHT, Hose Fitting B Type FGHT, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Configuration Coupled Assembly, For Use With Washing Machine, Application Washing Machine
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Female NPT x Female NPT Forged Steel Elbow (0361001407)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP010822W-PK10)
- BECK 1-1/2" x 5" Black Pipe Nipple Sch 80 (0332633403)
- ZORO SELECT 2" Male Adapter 316 SS Dust Plug (3LX37)
- ZORO SELECT Water Connector, PVC, 1/4" Outlet, 72" L (41062)
- ZORO SELECT Water Connector, FIP Inlet, 125 psi, 15" L (0437015)
- ZORO SELECT Water Connector, FIP Inlet, 125 psi, 18" L (48251)
- ZORO SELECT Water Connector, FIP Inlet, 125 psi, 12" L (0437012)
- ZORO SELECT Water Connector Kit, SS, 125 psi, 72" L (41045)
- ZORO SELECT Water Connector, FIP Inlet, 1" O.D., 24" L (48252)
- DORMONT Gas Connetor, 304 SS, 5/8 x 36 In (30-3132-36)
- Zoro Select Supply Lines