Shop All Flexible Gas Connectors
Zoro Select
Water Connector, Compression Outlet, 18" L
Mfr # 48257
Zoro # G2552991
original price:
$13.39
4% off
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 5/8 in
- Hose Length 18 in
- Hose Tube Material PVC
- Hose Cover Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 48257
- Zoro # G2552991
- UPC # 091712482574
- Country of Origin China
- Category Flexible Gas Connectors
Dimensions
Hose Inside Dia. | 5/8 in |
Hose Length | 18 in |
Water Connector Outlet Size (In) | 3/4 |
Outside Dia. (In.) | 1 |
Inlet Size (In.) | 3/4 |
Water Connector Inlet Size (In) | 3/4 |
Length (In.) | 18 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Description
Water Connector, Hose Inside Dia. 5/8 in, Hose Length 18 in, Hose Tube Material PVC, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 200 psi, Temp. Range 40 Degrees to 220 Degrees F, Standards cUPC, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FIP, Hose Fitting B Type F Compression, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Configuration Coupled Assembly, For Use With Water Heater, Application Water Heater
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN FS8 2" Outlet, 5" Sump Floor Sink with Dome Strainer (FS8-5-PV2)
- ZORO SELECT 1-1/2" MNPT SS Hex Head Plug (4307001614)
- SLOAN Electronic, Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (3335054)
- CHICAGO VALVES AND CONTROLS 2", Cast Steel Class 150 Flanged Gate Valve (21411020)
- ZORO SELECT Water Connector, FIP Inlet, 1" O.D., 24" L (48252)
- ZORO SELECT Water Connector, FHT Inlet, 200 psi, 60" L (48368)
- ZORO SELECT Water Connector, Rubber, FHT Inlet, 48" L (60321N)
- ZORO SELECT Water Connector, FIP Inlet, 125 psi, 18" L (48251)
- ZORO SELECT Water Connector, PVC, 1/4" Outlet, 72" L (41062)
- ZORO SELECT Water Connector, FIP Inlet, 125 psi, 15" L (0437015)
- FLEXTRON Gas Line Hose 1'' O.D.x24'' Len 3/4" FIPx3/4" MIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC34-24P)
- Zoro Select Supply Lines