Shop All Pressure Washer Parts
Zoro Select
Water Broom, 3 Nozzle, Width 12 In
Mfr # 1MDK4
Zoro # G2929911
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 1/4 in Quick-Disconnect Plug
- Max. Operating Pressure 4,000 psi
- Width 12 in
- Flow Rate 3 gpm
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1MDK4
- Zoro # G2929911
- UPC # 190735402436
- Country of Origin China
- Category Pressure Washer Parts
Dimensions
Width | 12 in |
Length | 12 in |
Details
Item | 3 Nozzle Water Broom |
Inlet | 1/4 in Quick-Disconnect Plug |
Max. Operating Pressure | 4,000 psi |
Flow Rate | 3 gpm |
Housing Material | Aluminum |
Includes | 3 Nozzles |
Cleaning Path | 12 in |
Description
3 Nozzle Water Broom, 12 in Cleaning Path, Max. Operating Pressure 4,000 psi, Flow Rate 3 gpm, 1/4 in Quick-Disconnect Plug Inlet, Aluminum Housing Material, Width 12 in, Length 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT 13.5FT SLIDER-13.5FT BLACK-W HRDWRE-BLACK (V000168109)
- ZORO SELECT Fence Screen, 50 ft. L, 6 ft. H, Green (MBT-12-03-0650)
- TRUE TEMPER Dirt Tamper, 8x8 In Blade, Handle 42 In (11334GR)
- DB ELECTRICAL Complete Tractor Temp Sender For John Deere 1020, 1030 AL24527 (1409-1852)
- ZORO SELECT Turbo Rotary Spray Nozzle, Size 4,3625psi (ALTPR25-30)
- ZORO SELECT Quick-Connect Coupler, 1/4 (M) x 1/4, Max. Pressure: 6, 000 psi (17-0002)
- ZORO SELECT Flat Washer (TT12U475FWG)
- ZORO SELECT High Pressure Hose 20 ft. (TT49C100054G)
- ZORO SELECT Quick Connect Plug, 3/8 (F)NPT (1MDH1)
- ZORO SELECT Pressure Washer Spray Gun, 6 in L, 4,000 psi Max. Pressure, 7 gpm Max Flow, 3/8 in FNPT (5101)
- X-JET Proportioner Pack (XPP-Pack)
- Zoro Select Pressure Washer Parts