Shop All Lab Dishes
Zoro Select
Watch Glss, 150mm, Flnt Glss, 1.8-2mm, PK12
Mfr # WGL150
Zoro # G7611423
product price: $23.99
/pk 12, $2.00/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Transparent
- Material Glass
- Diameter 150 mm
- Base Material Glass
- Size 150mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WGL150
- Zoro # G7611423
- Country of Origin India
- Category Lab Dishes
Dimensions
Diameter | 150 mm |
Size | 150mm |
Manufacturers Warranty Length | 1 yr |
Details
Item | Watch Glass |
Color | Transparent |
Material | Glass |
Base Material | Glass |
Thickness | 1.8 to 2mm |
Shape | Round |
Description
Watch Glass, Shape Round, Diameter 150 mm, Material Glass, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE STIR BAR, TFN, FLEA MICRO, PIVOT RING, 8X3MM (F37119-1083)
- DESIGN TECHNOLOGY Ultrasonic Cleaner, 2/3 Gallon (DSA50-SK2)
- QORPAK Bottle, 16 oz, PK12 (GLC-01705)
- ZORO SELECT Tongs, 302 Stainless Steel, 18 In. Long (H-23392)
- ZORO SELECT Watch Glasses, PK12 (WGL100)
- ZORO SELECT Watch Glass, 40mm, Flnt Glss, 1.8-2mm, PK12 (WGL040)
- ZORO SELECT Watch Glass, 50mm, Flnt Glss, 1.8-2mm, PK12 (WGL050)
- ZORO SELECT Dimpled Pan 13.5 Qt 4X12 3/4X20 3/4, SS (30042)
- ZORO SELECT Watch Glass, 65mm, Flnt Glss, 1.8-2mm, PK12 (WGL065)
- ZORO SELECT Dimpled Pan 10 1/8 Qt 6X10 3/8X12.75, SS (30262)
- HEATHROW SCIENTIFIC Pour Boat, Small, White, PK500 (HS1419A)
- Zoro Select Lab Dishes