Shop All Lab Dishes
Zoro Select
Watch Glss, 125mm, Flnt Glss, 1.8-2mm, PK12
Mfr # WGL125
Zoro # G7623025
product price: $19.55
/pk 12, $1.63/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Transparent
- Material Glass
- Diameter 125 mm
- Manufacturers Warranty Length 1 yr
- Size 125mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WGL125
- Zoro # G7623025
- Country of Origin India
- Category Lab Dishes
Dimensions
Diameter | 125 mm |
Manufacturers Warranty Length | 1 yr |
Size | 125mm |
Details
Item | Watch Glass |
Color | Transparent |
Material | Glass |
Thickness | 1.8 to 2mm |
Base Material | Glass |
Shape | Round |
Description
Watch Glass, Shape Round, Diameter 125 mm, Material Glass, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNSTEAD Thermolyne Benchtop 1100C Muffle Furnace (FB1315M)
- UNITED SCIENTIFIC Specimen Jar, Screw-Cap, Glass, 2, PK24 (UNSPJR02)
- EMD PH Test Strip, 5.0 to 10.0 pH, PK100 (EMD 1.09533.0001)
- SP SCIENCEWARE Sterilizing Tray, 19 in. (H16262-0000)
- ZORO SELECT Watch Glass, 75mm Dia, PK12 (WGL075)
- ZORO SELECT Watch Glass, 25mm, Flnt Glss, 1.8-2mm, PK12 (WGL025)
- ZORO SELECT Watch Glass, 65mm, Flnt Glss, 1.8-2mm, PK12 (WGL065)
- ZORO SELECT Watch Glasses, PK12 (WGL100)
- ZORO SELECT Dimpled Pan 5.75 Qt 2.5X13.75X12.75, SS (30122)
- ZORO SELECT Watch Glass, 90mm Dia, PK12 (WGL090)
- UNITED SCIENTIFIC CrystalClear Crystallizing Dish 40mL, Flat Bottom, Borosilicate Glass, 6PK (UNCRDSH-FB-40)
- Zoro Select Lab Dishes