Shop All Lab Dishes
Zoro Select
Watch Glasses, PK12
Mfr # WGL100
Zoro # G4102332
original price:
$19.99
10% off
new price: $17.99
/pk 12, $1.50/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Diameter 100 mm
- Thickness 1.8 to 2mm
- Size 100 (Diameter)mm
- Accessory Type Watch Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WGL100
- Zoro # G4102332
- Country of Origin India
- Category Lab Dishes
Dimensions
Diameter | 100 mm |
Size | 100 (Diameter)mm |
Details
Item | Watch Glass |
Material | Glass |
Thickness | 1.8 to 2mm |
Accessory Type | Watch Glass |
Shape | Round |
Description
Watch Glass, Shape Round, Diameter 100 mm, Material Glass, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENKE-JECT Disp Syringe, Luer Lock, 3 mL, PK100 (8300005762)
- BEL-ART Bel-Art Polyethylene 60ml (2oz) Indicator Bottles, 12/PK (F11662-0000)
- AMS Soil Core Sampler, 2 In x 4 In, 5/8 In (404.04)
- AQUAPHOENIX SCIENTIFIC Test Kit, Phosphonate, Syringe Titration (TK0158-Z)
- ZORO SELECT Watch Glass, 50mm, Flnt Glss, 1.8-2mm, PK12 (WGL050)
- ZORO SELECT Watch Glass, 90mm Dia, PK12 (WGL090)
- ZORO SELECT Watch Glass, 65mm, Flnt Glss, 1.8-2mm, PK12 (WGL065)
- ZORO SELECT Dimpled Pan 5.75 Qt 2.5X13.75X12.75, SS (30122)
- ZORO SELECT Dimpled Pan 2 5/8 Qt 2.5X6 7/8X12.75, SS (30322)
- ZORO SELECT Dimpled Pan 10 1/8 Qt 6X10 3/8X12.75, SS (30262)
- LAB SAFETY SUPPLY 6 Well Tissue Culture Plate w/Lid, PK50 (667105)
- Zoro Select Labware