Shop All Lab Dishes
Zoro Select
Watch Glass, 90mm Dia, PK12
Mfr # WGL090
Zoro # G4097536
product price: $13.15
/pk 12, $1.10/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Diameter 90 mm
- Thickness 1.8 to 2mm
- Size 90 (Diameter)mm
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WGL090
- Zoro # G4097536
- Country of Origin India
- Category Lab Dishes
Dimensions
Diameter | 90 mm |
Size | 90 (Diameter)mm |
Details
Item | Watch Glass |
Material | Glass |
Thickness | 1.8 to 2mm |
Shape | Round |
Description
Watch Glass, Shape Round, Diameter 90 mm, Material Glass, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NALGENE Nalgene 500 mL 16 oz. Autoclavable, PK 6 (2405-0500)
- ILC Replacement for Agilent / HP G1314-60100 (G1314-60100 AGILENT / HP)
- DYNALON LABORATORY TRAY 4X20X16 HDPE (109914)
- WEST SYSTEM SYRINGES EPOXY 2PK (807-2)
- ZORO SELECT Watch Glss, 150mm, Flnt Glss, 1.8-2mm, PK12 (WGL150)
- ZORO SELECT Watch Glasses, PK12 (WGL100)
- ZORO SELECT Dimpled Pan 10 1/8 Qt 6X10 3/8X12.75, SS (30262)
- ZORO SELECT Watch Glass, 25mm, Flnt Glss, 1.8-2mm, PK12 (WGL025)
- ZORO SELECT Watch Glass, 40mm, Flnt Glss, 1.8-2mm, PK12 (WGL040)
- ZORO SELECT Dimpled Pan 5.75 Qt 2.5X13.75X12.75, SS (30122)
- UNITED SCIENTIFIC Porcelain Evaporating Dish, Flat Fo, PK 6 (JEF035)
- Zoro Select Lab Dishes