Shop All Lab Dishes
Zoro Select
Watch Glass, 50mm, Flnt Glss, 1.8-2mm, PK12
Mfr # WGL050
Zoro # G7630472
product price: $6.65
/pk 12, $0.55/ea
$6.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Transparent
- Material Glass
- Diameter 50 mm
- Size 50mm
- Thickness 1.8 to 2mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WGL050
- Zoro # G7630472
- Country of Origin India
- Category Lab Dishes
Dimensions
Diameter | 50 mm |
Size | 50mm |
Manufacturers Warranty Length | 1 yr |
Details
Item | Watch Glass |
Color | Transparent |
Material | Glass |
Thickness | 1.8 to 2mm |
Base Material | Glass |
Shape | Round |
Description
Watch Glass, Shape Round, Diameter 50 mm, Material Glass, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Airtight Container, 60mL, 500 Pack (6522)
- CELLTREAT Low Retention Filter Pipette Tips, Racked, Sterile, 200µL (229019)
- DYNALON Bottle Wide Mouth Grad 1000 mL, PK5 (202445-1000)
- THERMO SCIENTIFIC Nalgene 15cc/Stroke Repairable Vacuum Pu (6133-0010)
- ZORO SELECT Watch Glass, 65mm, Flnt Glss, 1.8-2mm, PK12 (WGL065)
- ZORO SELECT Watch Glss, 125mm, Flnt Glss, 1.8-2mm, PK12 (WGL125)
- ZORO SELECT Dimpled Pan 10 1/8 Qt 6X10 3/8X12.75, SS (30262)
- ZORO SELECT Dimpled Pan 13.5 Qt 4X12 3/4X20 3/4, SS (30042)
- ZORO SELECT Watch Glass, 25mm, Flnt Glss, 1.8-2mm, PK12 (WGL025)
- ZORO SELECT Dimpled Pan 5.75 Qt 2.5X13.75X12.75, SS (30122)
- UNITED SCIENTIFIC CrystalClear Crystallizing Dish 500mL, Flat Bottom, Borosilicate Glass, 6PK (UNCRDSH-FB-500)
- Zoro Select Lab Dishes