Shop All Lab Dishes
Zoro Select
Watch Glass, 40mm, Flnt Glss, 1.8-2mm, PK12
Mfr # WGL040
Zoro # G9050316
original price:
$5.59
10% off
new price: $4.99
/pk 12, $0.42/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Transparent
- Material Glass
- Diameter 40 mm
- Thickness 1.8 to 2mm
- Base Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WGL040
- Zoro # G9050316
- Country of Origin India
- Category Lab Dishes
Dimensions
Diameter | 40 mm |
Manufacturers Warranty Length | 1 yr |
Size | 40mm |
Details
Item | Watch Glass |
Color | Transparent |
Material | Glass |
Thickness | 1.8 to 2mm |
Base Material | Glass |
Accessory Type | Watch Glass |
Shape | Round |
Description
Watch Glass, Shape Round, Diameter 40 mm, Material Glass, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #635, B/S, 8 In, Half Ht (635BS8H)
- UNITED SCIENTIFIC Plastic Test Tube Rack, In-Line (TTHP02)
- DYNALON Splash Shield, Extra Wide (172284)
- IDEAL Cradl, Suretrace Recv RC955/959 (CR-959)
- ZORO SELECT Watch Glss, 125mm, Flnt Glss, 1.8-2mm, PK12 (WGL125)
- ZORO SELECT Watch Glass, 25mm, Flnt Glss, 1.8-2mm, PK12 (WGL025)
- ZORO SELECT Dimpled Pan 10 1/8 Qt 6X10 3/8X12.75, SS (30262)
- ZORO SELECT Watch Glss, 150mm, Flnt Glss, 1.8-2mm, PK12 (WGL150)
- ZORO SELECT Watch Glass, 65mm, Flnt Glss, 1.8-2mm, PK12 (WGL065)
- ZORO SELECT Watch Glass, 90mm Dia, PK12 (WGL090)
- DYNALON Tray, HIPS, 4/5x5-9/10x7-9/10 In. (209295-0001)
- Zoro Select Labware