Shop All Lab Dishes
Zoro Select
Watch Glass, 25mm, Flnt Glss, 1.8-2mm, PK12
Mfr # WGL025
Zoro # G7504077
product price: $6.19
/pk 12, $0.52/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Transparent
- Material Glass
- Diameter 25 mm
- Thickness 1.8 to 2mm
- Size 25mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WGL025
- Zoro # G7504077
- Country of Origin India
- Category Lab Dishes
Dimensions
Diameter | 25 mm |
Size | 25mm |
Manufacturers Warranty Length | 1 yr |
Details
Item | Watch Glass |
Color | Transparent |
Material | Glass |
Thickness | 1.8 to 2mm |
Base Material | Glass |
Accessory Type | Watch Glass |
Shape | Round |
Description
Watch Glass, Shape Round, Diameter 25 mm, Material Glass, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Silica HR Reagent Set, 10 ml (535700)
- LAB SAFETY SUPPLY Buffer Solution, pH 1.68, 4L (3TWH3)
- DIGI-SENSE Type-K, Comp 90 Angle Surf Probe, 8.5" L (08516-63)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Dark Gray (513079G)
- ZORO SELECT Watch Glass, 50mm, Flnt Glss, 1.8-2mm, PK12 (WGL050)
- ZORO SELECT Watch Glass, 65mm, Flnt Glss, 1.8-2mm, PK12 (WGL065)
- ZORO SELECT Dimpled Pan 10 1/8 Qt 6X10 3/8X12.75, SS (30262)
- ZORO SELECT Dimpled Pan 5.75 Qt 2.5X13.75X12.75, SS (30122)
- ZORO SELECT Watch Glss, 125mm, Flnt Glss, 1.8-2mm, PK12 (WGL125)
- ZORO SELECT Watch Glass, 40mm, Flnt Glss, 1.8-2mm, PK12 (WGL040)
- DYNALON LABORATORY TRAY 6X24X18 HDPE (108874-6)
- Zoro Select Labware