Shop All Galvanized Pipe Fittings
Zoro Select
Waste Nut, 3/4 In.
Mfr # 783YA6
Zoro # G805968243
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Waste Nut
- Fitting Connection Type Female NPT
- Standards ASTM A197
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 783YA6
- Zoro # G805968243
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size | 3/4 in |
Nominal Pipe Size | 3/4 in |
Bolt Hole Diameter | 11.5 mm |
Thread Size | 3/4-14 |
Flange Length | 3 1/2 in |
Fitting Pipe Size | 3/4 in |
Description
Waste Nut, 3/4 in Nominal Pipe Size, Class Class 150, Malleable Iron, ASTM A197, Female NPT, 14, 3/4-14, For Pipe Schedule 40, -20 Degrees to 350 Degrees F, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNG07)
- ARMACELL 2-1/8" x 6 ft. Pipe Insulation, 1" Wall (DGT21810SY)
- ELKAY WaterSentry Plus Residential Replacement Filter - 750 Gallon (ERF750)
- ZORO SELECT 5/16" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADE4)
- ZORO SELECT 2" MNPT x 1-1/4" FNPT Galvanized Hex Bushing (511-986HN)
- ZORO SELECT 1-1/2" FNPT Galvanized Floor Flange (5P971)
- ZORO SELECT Galv.Nipple, Welded, 2 1/2x 16 (793LM2)
- ZORO SELECT 4" FNPT x MNPT Galvanized 45 Degree Street Elbow (2WJ19)
- ZORO SELECT 1" FNPT x MNPT Galvanized 45 Degree Street Elbow (1XKU9)
- ZORO SELECT 1-1/4" x 3/4" FNPT Galv 90 Degree Reducing Elbow (510-164HC)
- ZORO SELECT 1/4" FNPT Galvanized Tee (5P842)
- Zoro Select Fittings