Shop All Drain Components
Zoro Select
Waste Connect, 1-1/4" Pipe dia., Chrome
Mfr # GTU-1586
Zoro # G4548949
product price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1-1/4"
- Material of Construction - Drains Brass
- Color - Drains Chrome
- Connection - Drains Slip x MIP
- Length (In.) 1-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GTU-1586
- Zoro # G4548949
- Country of Origin China
- Category Drain Components
Dimensions
Pipe Dia. - Drains | 1-1/4" |
Length (In.) | 1-1/2 |
Details
Item | Waste Connect |
Material of Construction - Drains | Brass |
Color - Drains | Chrome |
Connection - Drains | Slip x MIP |
Material of Construction | Brass |
Drain Material | Chrome-Plated Brass |
For Use With | Drain Trap Connector |
Grid Material | Brass |
Color | Chrome |
Gauge | 17 |
Product Type | Waste Connect |
Description
Waste Connect, Product Type Waste Connect, Gauge 17, Color Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Riser Extender, MNPT x FNPT, 1/2 in Pipe Size (434005)
- KOHLER Aerator Kit, 1.5 Gpm (1103464-FB)
- COMPONENT HARDWARE Hook, Finger (W/Screw) (K50-Y011)
- FISKARS BRANDS - WATERING HOSE NOZZL ADJ TEAL (825602-1001)
- ZORO SELECT P-Trap with Union, 2 In Hub (02216)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, Extension (1PNU1)
- ZORO SELECT 1-1/2" or 1-1/4 " Dia., Polypropylene, White/Plastic Finish, Lavatory/Kitchen, Flexible Coupler (1PPC9)
- ZORO SELECT P-Trap, 1-1/2 In Hub x Slip (02220)
- ZORO SELECT Elbow, 90 deg., Wht Drain, Slip Connection (35335)
- ZORO SELECT Slip-Nut, Chrome Drain, Slip Connection (35069)
- WATCO Univ. NuFit Push Pull Bath Stopper, Innovator of Kit w-3/8-5/16 in. Brass P, Adapter, Chrome (948701-PP-CP)
- Zoro Select Drain Components