Shop All Supply Valve Outlet Boxes
Zoro Select
Washing Machine Valve, 1/2 In, Blue
Mfr # 102-210
Zoro # G3198553
original price:
$20.34
8% off
new price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in Inlet, 1/2 in Outlet
- Body Material Chrome-Plated Brass
- Max. Pressure 125 psi
- Includes ABS Mounting Nut
- Open Height 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 102-210
- Zoro # G3198553
- UPC # 190735398401
- Country of Origin China
- Category Supply Valve Outlet Boxes
Dimensions
Pipe Size | 1/2 in Inlet, 1/2 in Outlet |
Open Height | 4 3/4 in |
Outlet Connection Size | 1/2 in |
Inlet Connection Size | 1/2 in |
Details
Item | Washing Machine Valve |
Body Material | Chrome-Plated Brass |
Max. Pressure | 125 psi |
Includes | ABS Mounting Nut |
Handle Color | Blue |
Handle Material | Aluminum |
Max. Temp. | 180 Degrees F |
Connection | C x C or MIPT |
Standards | ASME A112.18.1, CSA B125.1 |
Style | Quarter Turn |
Product Type | Washing Machine Valve |
Outlet Connection Type | Sweat |
Maximum Pressure | 125 psi |
Inlet Connection Type | MIP |
Description
Washing Machine Valve, Body Material Chrome-Plated Brass, Inlet Connection Type MIP, Inlet Connection Size 1/2 in, Handle Color Blue, Handle Material Aluminum, Outlet Connection Type Sweat, Outlet Connection Size 1/2 in, Maximum Pressure 125 psi, Max. Media Temperature 180 Degrees F, Includes ABS Mounting Nut, Product Type Washing Machine Valve, Standards ASME A112.18.1, CSA B125.1, Pipe Size 1/2 in Inlet, 1/2 in Outlet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROSS CONTROLS 27 Series, 4/2 Single Solenoid Controlled, Spring Return, 1/2" In-Out, 1/2" Exhaust NPT 110 VAC (2776B4011Z)
- LEGEND VALVE 1" PLASTIC PEX ELBOW (461-005)
- LEGRIS Push-to-Connect, Threaded Male Connector, 8mm Tube Size, Nylon, Black, 10 PK (3101 08 67)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (420-T41E39VPABCP)
- ZORO SELECT Outlet Box, Sweat Inlet, Center Drain (60248)
- ZORO SELECT Outlet Box, PEX Inlet, Adjustable Drain (60245)
- ZORO SELECT Washing Machine Valve, Dual, 1/2 In (1RLR9)
- ZORO SELECT Washing Machine Valve, 1/2 In, Red (1APZ8)
- EVERFLOW Icemaker Outlet Box Square Faceplate Replacement; White ABS (SB100-1)
- WATER-TITE Ice Maker Outlet Box Plastic/Lead Free 1/2" F1807 (87969)
- OATEY Washing Machine Valve, 3/4 in, Copper, Blue (38871)
- Zoro Select Supply Lines