Shop All Washers and Dryers
Zoro Select
Washing Machine Fill Hose, Rubber, 3/8 in Hose Inside Dia, 5 ft Length, 200 psi
Mfr # 60323N
Zoro # G9267766
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 3/8 in
- Hose Fittings Brass 3/4 in FHT x Brass 3/4 in FHT
- Hose Fitting A Material Brass
- For Use With Washing Machine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60323N
- Zoro # G9267766
- UPC # 091712017714
- Country of Origin United States
- Category Washers and Dryers
Dimensions
Hose Inside Dia. | 3/8 in |
Bend Radius | 180 in |
Hose Length | 5 ft |
Hose Outside Dia. | 5/8 in |
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Description
Fill Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 5/8 in, Hose Length 5 ft, Hose Color Black, Hose Tube Material Carboxylated Nitrile Rubber, Hose Cover Material Carboxylated Nitrile Rubber, Max. Working Pressure @ 70 F 200 psi, Temp. Range 15 Degrees to 158 Degrees F, Bend Radius 180 in, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FHT, Hose Fitting B Type FHT, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Vikan High-Low Brush- Medium, Blue (70473)
- TOUGH GUY 16 in Sweep Face Broom Head, Stiff, Synthetic, Orange (2PYV7)
- TORK Tork Premium Bath Tissue Roll, 2-Ply, White (2465110)
- PROTEAM Cartridge Filter, Multi-Ply, Exhaust Filter (107005)
- ZORO SELECT Metal Vent Clamp, For Use with Dryers, PK2 (60702)
- E. JAMES Wash Machine Hose, Female, Elbow, 12ft., PK2 (3812FE)
- KOOLMORE Front Load CombElectric All-in-One Washer Dryer Combo (FLC-3CWH)
- E. JAMES Wash Machine Hose, Female, Female, 5ft., PK2 (3805FF)
- E. JAMES Wash Machine Hose, Female, Female, 6ft., PK2 (3806FF)
- PROSOURCE Lint Trap Aluminum (PMB-455-3L)
- E. JAMES Wash Machine Hose, Female, Female, 12ft, PK2 (3812FF)
- Zoro Select Washers and Dryers