Shop All Cartridges and Stems
Zoro Select
Washerless Cartridge, 2-5/8" L, Unfinished
Mfr # 32309
Zoro # G4847713
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2 Handle Faucets
- Finish Unfinished
- Material of Construction Plastic
- Standards Lead Free
- Includes Stem No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32309
- Zoro # G4847713
- UPC # 091712323099
- Country of Origin Taiwan, Province of China
- Category Cartridges and Stems
Dimensions
Size | 2 5/8 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Washerless Cartridge |
For Use With | 2 Handle Faucets |
Finish | Unfinished |
Material of Construction | Plastic |
Standards | Lead Free |
Includes Stem | No |
Includes Drain Stopper | No |
Includes Plaster Guard | No |
Includes Tub Spout | No |
Includes Trim Plate | No |
CEC Compliant | Non CEC Compliant |
Includes Check Stop | No |
Features | Zero No. Of Holes |
Includes Cartridge | Yes |
Includes Valve | No |
Ligature Resistant | No |
Includes Handle | No |
Description
Washerless Cartridge, Non CEC Compliant, For Use With 2 Handle Faucets, Material of Construction Plastic, Ez-Flo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 6 H, 8 PK (WF3CB-AFC-RF-E2-8-92463)
- SMITH LIGHT COMMERCIAL Grease Interceptor, Capacity 100, 50 psi (800-Y03-50)
- OATEY Faucet/Garden Hose Adapter (33444)
- DELTA Stryke Single Handle Bathroom Faucet - Less Handle (577-RBMPU-LHP-DST)
- ZORO SELECT Single Control Cartridge, Plastic (32308LF)
- ZORO SELECT Cartridge, Plastic Material (32842)
- ZORO SELECT Replacement Cartridge, Symmons Faucets (11-8115)
- ZORO SELECT Cartridge, Plastic Material (32841)
- ZORO SELECT Shower Valve Cartridge, Symmons Faucets (11-8110)
- ZORO SELECT Cartridge, For Price Pfister Faucets (46-4292)
- CHICAGO FAUCET Cartridge Retainer, Stainless Steel (1-022JKABNF)
- Zoro Select Cartridges and Stems