Shop All Washer Assortments
Zoro Select
Washer Washer Assortments, M6-1.0x12 IS, PK3000, Zinc Plated Finish
Mfr # MI612EPP
Zoro # G9717585
product price: $411.99
/pk 3000, $0.14/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Type Washer
- Finish Zinc Plated
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MI612EPP
- Zoro # G9717585
- Country of Origin Taiwan, Province of China
- Category Washer Assortments
Details
Item | Washer Assortments,M6-1.0x12 IS,PK3000 |
Type | Washer |
Finish | Zinc Plated |
System of Measurement | Metric |
Head Type | Pan |
Drive Type | Phillips |
Description
Washer Assortments,M6-1.0x12 IS,Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03294)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M55050.060.0016)
- AMPG Hex Nut, 1/2"-28, Stainless Steel, Not Graded, Plain, 5/16 in Ht (NUT25212UNEF)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 5/16 in Ht, 2400 PK (B12348.025.0001)
- ZORO SELECT Fender Washer Assortment, Steel, Zinc Plated Finish, 143 PCS (CPS1LAA1GR)
- ZORO SELECT 3/16X4 SLT HEX WAS CONCRTE W/BIT BLUE PERMA-SEAL (1064CNSW)
- ZORO SELECT Machine Screw Assortment Machine Screw, Nut and Washer Assortment, Steel, Plain Finish, 84 PCS (CPS1NB13GR)
- ZORO SELECT Thin Fender Washer Assortment, 18-8 Stainless Steel, Plain Finish, 318 PCS (Z0490-SS)
- ZORO SELECT Retaining Washers, 3/8-12x1 Slot, PK500, Steel, Zinc Plated Finish (3716ABSW)
- ZORO SELECT Flat and Split Lock Washer Assortment, Steel, Zinc Plated Finish, 310 PCS (CPS1KZL8GR)
- ZORO SELECT 5/16-18X3/4 UNSLT HX WAS EX SEM FT MS ZINC AND BAKE (3112EW)
- Zoro Select Washer Assortments