Shop All Washer Assortments
Zoro Select
Washer Washer Assortments, M5-0.8x10 IS, PK3000, Zinc Plated Finish
Mfr # MI510EPP
Zoro # G2577511
product price: $325.99
/pk 3000, $0.11/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Pan Head
- Type Washer
- Finish Zinc Plated
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MI510EPP
- Zoro # G2577511
- Country of Origin Taiwan, Province of China
- Category Washer Assortments
Details
Item | Washer Assortments,M5-0.8x10 IS,PK3000 |
Type | Washer |
Finish | Zinc Plated |
System of Measurement | Metric |
Drive Type | Phillips |
Head Type | Pan |
Description
M5-0.8X10 ISO 7045 Metric Phillips Pan External Washer Sems M/S Fully Threaded Zinc/Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Binding Barrel, #8-32, 3/16 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 50 PK (5MA54)
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Grade 5, Black Oxide, 21/64 in Ht, 100 PK (U01120.037.0002)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (54326)
- ZORO SELECT M5-0.80 x 18 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD050180-100P1)
- ZORO SELECT Retaining Washers, 3/8-16x1 1/2 S, PK500, Steel, Zinc Plated Finish (37241SW)
- ZORO SELECT Fender Washer Assortment, Steel, Zinc Plated Finish, 1250 PCS (JBDL16AZA)
- ZORO SELECT Machine Screw Assortment Machine Screw, Nut and Washer Assortment, Steel, Plain Finish, 84 PCS (CPS1NB13GR)
- ZORO SELECT M8-1.25X20 DIN7500D UNSL HWH THR ROL ZINC BAKE & WAX (M820D7500D)
- ZORO SELECT 1/4-20X3/4 UNSLT HX WAS EX SEM FT MS ZINC (1412EW)
- ZORO SELECT Assorted Nuts and Washers Hardware, 6 PCS (4TGW7)
- ZORO SELECT Screw and Washer Assortment Self-Drilling Screw and Washer Assortment, Steel, Zinc Plated Finish (CPS1ZA73GR)
- Zoro Select Washer Assortments