Shop All Washer Assortments
Zoro Select
Washer Washer Assortments, M4x8 ISO7045, PK4000, Zinc Plated Finish
Mfr # MI48EPP
Zoro # G2577642
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Type Washer
- Finish Zinc Plated
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MI48EPP
- Zoro # G2577642
- Country of Origin Taiwan, Province of China
- Category Washer Assortments
Details
Type | Washer |
Item | Washer Assortments,M4x8 ISO7045,PK4000 |
Finish | Zinc Plated |
System of Measurement | Metric |
Head Type | Pan |
Drive Type | Phillips |
Description
Washer Assortments,M4x8 ISO7045,Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Rivet Nut, M8-1.25 Thread Size, 10.92 mm Flange Dia., 18.00 mm L, Steel (BTI-TU-SM8HUKO30ZT/B1)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 10 ft, Steel, Grade 2, Zinc Plated Finish (03157)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 in Wd, 2 1/4 in Ht, Zinc Plated Steel, 10 PK (U17243.037.0050)
- AUVECO WASHER LOCK NUT #10-24 3/4 O.D. 3/8 HEX, 100PK (2558)
- ZORO SELECT Screw and Washer Assortment Self-Drilling Screw and Washer Assortment, Steel, Zinc Plated Finish (CPS1ZA73GR)
- ZORO SELECT Washer Assortments, 10-9X5/8 6 L, PK3000, Wood, Black Oxide Finish (1010DTRW17DB)
- ZORO SELECT 1/4-20X3/4 UNSLT HX WAS EX SEM FT MS ZINC (1412EW)
- ZORO SELECT Washer Washer Assortments, M3x5 ISO7045, PK5000, Zinc Plated Finish (MI35EPP)
- ZORO SELECT Washer Assortments, M4-0.7x10 D7, PK4000, Stainless Steel, Plain Finish (M410SPP188)
- ZORO SELECT Fender Washer Assortment, Steel, Zinc Plated Finish, 1,400 PCS (CPS1PJD7GR)
- ZORO SELECT Fender Washer Assortment, Steel, Zinc Plated Finish, 143 PCS (CPS1LAA1GR)
- Zoro Select Washer Assortments