Shop All Washer Assortments
Zoro Select
Washer Washer Assortments, M4x12 ISO704, PK3000, Zinc Plated Finish
Mfr # MI412EPP
Zoro # G2577310
product price: $144.99
/pk 3000, $0.05/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Pan Head
- Type Washer
- Finish Zinc Plated
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MI412EPP
- Zoro # G2577310
- Country of Origin Taiwan, Province of China
- Category Washer Assortments
Details
Type | Washer |
Item | Washer Assortments,M4x12 ISO704,PK3000 |
Finish | Zinc Plated |
System of Measurement | Metric |
Drive Type | Phillips |
Head Type | Pan |
Description
Washer Assortments,M4x12 ISO704,Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, For Screw Size 1 1/2" , Steel Black Oxide Finish, 10 PK (5MXA9)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 10 in L, 5 PK (U01200.062.1000)
- USA INDUSTRIALS 1/2"-13 Socket Head Cap Screw, Passivated Stainless Steel, 3 in Length (ZSCRW-136)
- ZORO SELECT Grade 2, 5/8"-11 Hex Head Cap Screw, Plain Steel, 3-1/2 in L, 5 PK (U08200.062.0350)
- ZORO SELECT 5/8 BEVELED WASHER F436/A325 PLAIN (62WBF436-1)
- ZORO SELECT Washer Assortments, M4-0.7x10 D7, PK4000, Stainless Steel, Plain Finish (M410SPP188)
- ZORO SELECT Fender Washer Assortment, Steel, Zinc Plated Finish, 1,400 PCS (CPS1PJD7GR)
- ZORO SELECT Thin Fender Washer Assortment, 18-8 Stainless Steel, Plain Finish, 318 PCS (Z0490-SS)
- ZORO SELECT 1/2-13X1 1/2 SLOT HEX WASH FT TCS F ZINC (5024FSW)
- ZORO SELECT M8-1.25X20 DIN7500D UNSL HWH THR ROL ZINC BAKE & WAX (M820D7500D)
- ZORO SELECT Assorted Nuts and Washers Hardware, 6 PCS (4TGW7)
- Zoro Select Washer Assortments