Shop All Washer Assortments
Zoro Select
Washer Washer Assortments, M4x12 ISO704, PK3000, Black Oxide Finish
Mfr # MI412EPPB
Zoro # G2577694
product price: $140.99
/pk 3000, $0.05/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Pan Head
- Type Washer
- System of Measurement Metric
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MI412EPPB
- Zoro # G2577694
- Country of Origin Taiwan, Province of China
- Category Washer Assortments
Details
Item | Washer Assortments,M4x12 ISO704,PK3000 |
Type | Washer |
System of Measurement | Metric |
Finish | Black Oxide |
Drive Type | Phillips |
Head Type | Pan |
Description
M4X12 ISO 7045 Metric Phillips Pan External Washer Sems M/S Fully Threaded Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 400 mm L (M01000.200.0400)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Oval Head Phillips Drive, 4000 PK (474306-4000)
- ZORO SELECT Dowel Pin, Harden Stl, M6x22mm, PK50 (DP5006022-050P1)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 3/4 in Lg, Plain Stainless Steel (FC0163-SS)
- ZORO SELECT 5/16-18X3/4 SLOT HEX WASH FT TCS F ZINC (3112FSW)
- ZORO SELECT Thin Fender Washer Assortment, 18-8 Stainless Steel, Plain Finish, 318 PCS (Z0490-SS)
- ZORO SELECT Machine Screw Assortment Machine Screw, Nut and Washer Assortment, Steel, Zinc Plated Finish (CPS2NE70GR)
- ZORO SELECT Screw and Washer Assortment Self-Drilling Screw and Washer Assortment, Steel, Zinc Plated Finish (CPS1YY55GR)
- ZORO SELECT Assorted Nuts and Washers Hardware, 6 PCS (4TGW7)
- ZORO SELECT 1/2-13X1 SLOT HEX WASH FT TCS F ZINC (5016FSW)
- FOUR SEASONS Washer-Sealing (2Pk, 24340 (24340)
- Zoro Select Washer Assortments