Shop All Washer Assortments
Zoro Select
Washer Washer Assortments, M4-0.7x6 ISO, PK2500, 18-8 Stainless Steel, Plain Finish
Mfr # MI46SPPA2
Zoro # G2583364
product price: $165.99
/pk 2500, $0.07/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Type Washer
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MI46SPPA2
- Zoro # G2583364
- Country of Origin Taiwan, Province of China
- Category Washer Assortments
Details
Item | Washer Assortments,M4-0.7x6 ISO,PK2500 |
Type | Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Head Type | Pan |
Description
Washer Assortments,M4-0.7x6 ISO,Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.019.0075)
- ZORO SELECT M2.5-0.45 x 20 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD025200-100P1)
- ZORO SELECT 1/4"-20 x 2 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51215.025.0200)
- ZORO SELECT Cap Nut, #10-24, Zinc Alloy, Zinc Plated, 0.291 in H, 1000 PK (10NCWOA)
- ZORO SELECT 5/8 BEVELED WASHER F436/A325 PLAIN (62WBF436-1)
- ZORO SELECT 5/16-18X3/4 SLOT HEX WASH FT TCS F ZINC (3112FSW)
- ZORO SELECT Machine Screw Assortment Machine Screw, Nut and Washer Assortment, Steel, Plain Finish, 84 PCS (CPS1NB13GR)
- ZORO SELECT Standard Washer Assortment, Steel, Zinc Plated Finish, 587 PCS (CPS1YE84GR)
- ZORO SELECT Washer Assortment, PTFE, Plain Finish, 240 PCS (3CWA2)
- ZORO SELECT Fender Washer Assortment, Steel, Zinc Plated Finish, 1250 PCS (JBDL16AZA)
- Zoro Select Washer Assortments