Shop All Washer Assortments
Zoro Select
Washer Washer Assortments, M4-0.7x5 ISO, PK4000, Zinc Plated Finish
Mfr # MI45EPP
Zoro # G2577240
product price: $230.99
/pk 4000, $0.06/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Pan Head
- Type Washer
- Finish Zinc Plated
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MI45EPP
- Zoro # G2577240
- Country of Origin Taiwan, Province of China
- Category Washer Assortments
Details
Type | Washer |
Item | Washer Assortments,M4-0.7x5 ISO,PK4000 |
Finish | Zinc Plated |
System of Measurement | Metric |
Drive Type | Phillips |
Head Type | Pan |
Description
Washer Assortments,M4-0.7x5 ISO,Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0040 In (22195)
- ZORO SELECT Round U-Bolt, 1/2"-13, 4 9/16 in Wd, 6 3/4 in Ht, Plain Steel, 5 PK (U17272.050.0400)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70750900-004BX)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, 316 Stainless Steel Pan Head Phillips Drive, 30 PK (932281)
- ZORO SELECT Screw and Washer Assortment Self-Drilling Screw and Washer Assortment, Steel, Zinc Plated Finish (CPS1ZA73GR)
- ZORO SELECT Thin Fender Washer Assortment, 18-8 Stainless Steel, Plain Finish, 318 PCS (Z0490-SS)
- ZORO SELECT Retaining Washers, 3/8-12x1 Slot, PK500, Steel, Zinc Plated Finish (3716ABSW)
- ZORO SELECT 1/4-20X3/4 UNSLT HX WAS EX SEM FT MS ZINC (1412EW)
- ZORO SELECT - Nut and Washer Assortment, Steel, Chrome Finish (MK555H)
- ZORO SELECT 1/2-13X1 1/2 SLOT HEX WASH FT TCS F ZINC (5024FSW)
- ZORO SELECT Screw and Washer Assortment Self-Drilling Screw and Washer Assortment, Steel, Zinc Plated Finish (CPS1YY55GR)
- Zoro Select Washer Assortments