Shop All Washer Assortments
Zoro Select
Washer Washer Assortments, M4-0.7x12 IS, PK5000, Zinc Plated Finish
Mfr # MI412IPP
Zoro # G2583084
product price: $380.99
/pk 5000, $0.08/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Type Washer
- Finish Zinc Plated
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MI412IPP
- Zoro # G2583084
- Country of Origin United States
- Category Washer Assortments
Details
Item | Washer Assortments,M4-0.7x12 IS,PK5000 |
Type | Washer |
Finish | Zinc Plated |
System of Measurement | Metric |
Head Type | Pan |
Description
M4-0.7X12 ISO 7045 Metric Phil Pan Internal Washer Sems Machine Screw Full Thread ZincBake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 7 in Length (U07410.100.0700)
- ZORO SELECT Self-Drilling Screw, #12-11 x 2 in, Zinc Plated Steel Flat Head Square Drive, 2000 PK (1232AQF)
- CALBRITE Hex Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 21/64 in Ht (S60300HN00)
- KEN FORGING Machinery Eye Bolt With Shoulder, M10-1.50, 35 mm Shank, 27 mm ID, Steel, Plain (M10)
- ZORO SELECT Retaining Washers, 3/8-12x1 Slot, PK500, Steel, Zinc Plated Finish (3716ABSW)
- ZORO SELECT Fender Washer Assortment, Steel, Zinc Plated Finish, 143 PCS (CPS1LAA1GR)
- ZORO SELECT 1/4-20X3/4 UNSLT HX WAS EX SEM FT MS ZINC (1412EW)
- ZORO SELECT 3/16X4 SLT HEX WAS CONCRTE W/BIT BLUE PERMA-SEAL (1064CNSW)
- ZORO SELECT Fender Washer Assortment, Steel, Zinc Plated Finish, 1250 PCS (JBDL16AZA)
- ZORO SELECT Machine Screw Assortment Machine Screw, Nut and Washer Assortment, Steel, Plain Finish, 84 PCS (CPS1NB13GR)
- K-TOOL INTERNATIONAL Washer Assortment, Copper, 110 PCS (KTI00089)
- Zoro Select Washer Assortments