Shop All Washer Assortments
Zoro Select
Washer Washer Assortments, M3x6 ISO7045, PK5000, Zinc Plated Finish
Mfr # MI36EPP
Zoro # G2577362
product price: $333.99
/pk 5000, $0.07/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Type Washer
- Finish Zinc Plated
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MI36EPP
- Zoro # G2577362
- Country of Origin Taiwan, Province of China
- Category Washer Assortments
Details
Type | Washer |
Item | Washer Assortments,M3x6 ISO7045,PK5000 |
Finish | Zinc Plated |
System of Measurement | Metric |
Head Type | Pan |
Drive Type | Phillips |
Description
Washer Assortments,M3x6 ISO7045,Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Weld Nut, 1/2"-13, Steel, 13/16 in Wd, 57/64 in Lg, 3/8 in Ht, 25 PK (HS3 1213)
- BUILDRIGHT Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 521 PK (53986)
- ZORO SELECT Double-End Threaded Stud, M24-3mm Thread to M24-3mm Thread, 150 mm, Steel, Plain, 10 PK (M21520.240.0120)
- ZORO SELECT Cotter Pin, Hammerlock, 5/16"Dx3" L, PK50 (WWG-CPHZ-052)
- ZORO SELECT 3/16X4 SLT HEX WAS CONCRTE W/BIT BLUE PERMA-SEAL (1064CNSW)
- ZORO SELECT Retaining Washers, 3/8-12x1 Slot, PK500, Steel, Zinc Plated Finish (3716ABSW)
- ZORO SELECT Flat and Split Lock Washer Assortment, Steel, Zinc Plated Finish, 310 PCS (CPS1KZL8GR)
- ZORO SELECT Fender Washer Assortment, Steel, Zinc Plated Finish, 1,400 PCS (CPS1PJD7GR)
- ZORO SELECT 1/2-13X1 SLOT HEX WASH FT TCS F ZINC (5016FSW)
- ZORO SELECT Thin Fender Washer Assortment, 18-8 Stainless Steel, Plain Finish, 318 PCS (Z0490-SS)
- ZORO SELECT Washer Assortment, PTFE, Plain Finish, 240 PCS (3CWA2)
- Zoro Select Washer Assortments