Shop All Washer Assortments
Zoro Select
Washer Washer Assortments, M3-0.5x6 ISO, PK8000, Zinc Plated Finish
Mfr # MI36IPP
Zoro # G2583069
product price: $284.99
/pk 8000, $0.04/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Type Washer
- System of Measurement Metric
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MI36IPP
- Zoro # G2583069
- Country of Origin Taiwan, Province of China
- Category Washer Assortments
Details
Item | Washer Assortments,M3-0.5x6 ISO,PK8000 |
Type | Washer |
System of Measurement | Metric |
Finish | Zinc Plated |
Head Type | Pan |
Description
M3-0.5X6 ISO 7045 Metric Phil Pan Internal Washer Sems Machine Screw Full Thread ZincBake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 37 mm, Steel, Plain, 100 PK (M21520.100.0025)
- VELCRO BRAND Reclosable Fastener, 12 ft, 3/4 in Wd, Black (90340)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39797.075.0300)
- HOMECARE PRODUCTS Power Pro No.8 x 2.5 in. Star Cabinet Screws 1 (HO1678551)
- ZORO SELECT Fender Washer Assortment, Steel, Zinc Plated Finish, 1,400 PCS (CPS1PJD7GR)
- ZORO SELECT - Nut and Washer Assortment, Steel, Chrome Finish (MK555H)
- ZORO SELECT 3/4 BEVELED WASHER F436/A325 PLAIN (75WBF436-1)
- ZORO SELECT 5/8 BEVELED WASHER F436/A325 PLAIN (62WBF436-1)
- ZORO SELECT 1 INCH BEVELED WASHER F436/A325 PLAIN (100WBF436-1)
- ZORO SELECT Washer Assortments, M4-0.7x10 D7, PK4000, Stainless Steel, Plain Finish (M410SPP188)
- ZORO SELECT 5/16-18X3 UNSLT HEX WASH FT TCS F ZINC (3148FW)
- Zoro Select Washer Assortments