Shop All Washer Assortments
Zoro Select
Washer Washer Assortments, M3-0.5x6 ISO, PK3000, Stainless Steel, Plain Finish
Mfr # MI36IPPA2
Zoro # G2581930
product price: $354.99
/pk 3000, $0.12/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Type Washer
- Material Stainless Steel
- System of Measurement Metric
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MI36IPPA2
- Zoro # G2581930
- Country of Origin Taiwan, Province of China
- Category Washer Assortments
Details
Item | Washer Assortments,M3-0.5x6 ISO,PK3000 |
Type | Washer |
Material | Stainless Steel |
System of Measurement | Metric |
Finish | Plain |
Head Type | Pan |
Description
M3-0.5X6 ISO7045 Metric Phil Pan 410SS Internal Washer Sems MS Ful Thd A2 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 5/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.011.0062)
- ZORO SELECT Sheet Metal Screw, #12 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE83)
- MIDWEST FASTENER Short Drop-In Anchor, 1/4" Dia, 1" L, Steel Zinc Plated, 100 PK (04240)
- TAMPER-PRUF SCREWS #10-32 x 3/4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121250)
- ZORO SELECT 5/16-18X3 UNSLT HEX WASH FT TCS F ZINC (3148FW)
- ZORO SELECT Fender Washer Assortment, Steel, Zinc Plated Finish, 1250 PCS (JBDL16AZA)
- ZORO SELECT Washer Assortments, 10-9X5/8 6 L, PK3000, Wood, Black Oxide Finish (1010DTRW17DB)
- ZORO SELECT Washer Assortments, 10-9X3/4 SQ, PK5000, Wood, Black Finish (1012DQRW17DB)
- ZORO SELECT Washer Assortments, M4-0.7x10 D7, PK4000, Stainless Steel, Plain Finish (M410SPP188)
- ZORO SELECT 1 INCH BEVELED WASHER F436/A325 PLAIN (100WBF436-1)
- ZORO SELECT 3/16X4 SLT HEX WAS CONCRTE W/BIT BLUE PERMA-SEAL (1064CNSW)
- Zoro Select Washer Assortments