Shop All Washer Assortments
Zoro Select
Washer Washer Assortments, M3-0.5x4 ISO, PK5000, Zinc Plated Finish
Mfr # MI34EPP
Zoro # G9717199
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Pan Head
- Type Washer
- Finish Zinc Plated
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MI34EPP
- Zoro # G9717199
- Country of Origin Taiwan, Province of China
- Category Washer Assortments
Details
Item | Washer Assortments,M3-0.5x4 ISO,PK5000 |
Type | Washer |
Finish | Zinc Plated |
System of Measurement | Metric |
Drive Type | Phillips |
Head Type | Pan |
Description
Washer Assortments,M3-0.5x4 ISO,Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 10 PK (00756)
- MIDWEST FASTENER External Retaining Ring, Steel Plain Finish, 25 mm Shaft Dia, 5 PK (32408)
- ZORO SELECT Wood Screw, #4, 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.011.0050)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Nylon Plain Finish, 40 PK (16FW006062)
- ZORO SELECT Standard Washer Assortment, Steel, Zinc Plated Finish, 587 PCS (CPS1YE84GR)
- ZORO SELECT Thin Fender Washer Assortment, 18-8 Stainless Steel, Plain Finish, 318 PCS (Z0490-SS)
- ZORO SELECT 1 INCH BEVELED WASHER F436/A325 PLAIN (100WBF436-1)
- ZORO SELECT Washer Assortment, PTFE, Plain Finish, 240 PCS (3CWA2)
- ZORO SELECT Retaining Washers, 3/8-16x1 1/2 S, PK500, Steel, Zinc Plated Finish (37241SW)
- ZORO SELECT - Nut and Washer Assortment, Steel, Chrome Finish (MK555H)
- PERFORMANCE TOOL Washer Assortment, Copper, Plain Finish, 110 PCS (W5217)
- Zoro Select Washer Assortments