Shop All Washer Assortments
Zoro Select
Washer Washer Assortments, M3-0.5x14 IS, PK2500, Stainless Steel, Plain Finish
Mfr # MI314IPPA2
Zoro # G2581440
product price: $371.99
/pk 2500, $0.15/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Type Washer
- Material Stainless Steel
- Finish Plain
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MI314IPPA2
- Zoro # G2581440
- Country of Origin Taiwan, Province of China
- Category Washer Assortments
Details
Item | Washer Assortments,M3-0.5x14 IS,PK2500 |
Type | Washer |
Material | Stainless Steel |
Finish | Plain |
System of Measurement | Metric |
Head Type | Pan |
Description
Washer Assortments,M3-0.5x14 IS,Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 7/8"-14, Steel, Grade 8, Zinc Yellow, 3 PK (63071)
- STANLEY Keystock Square 1/4X12 (N180-174)
- ZORO SELECT Hex Nut, M12-1.75, Steel, Class 10, Zinc Yellow, 10 mm Ht, 50 PK (M04122.120.0001)
- ZORO SELECT Self-Drilling Screw, #8 x 1 1/4 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U29580.016.0125)
- ZORO SELECT 5/8 BEVELED WASHER F436/A325 PLAIN (62WBF436-1)
- ZORO SELECT Washer Assortment, PTFE, Plain Finish, 240 PCS (3CWA2)
- ZORO SELECT - Nut and Washer Assortment, Steel, Chrome Finish (MK555H)
- ZORO SELECT Machine Screw Assortment Machine Screw, Nut and Washer Assortment, Steel, Plain Finish, 84 PCS (CPS1NB13GR)
- ZORO SELECT Screw and Washer Assortment Self-Drilling Screw and Washer Assortment, Steel, Zinc Plated Finish (CPS1YY55GR)
- ZORO SELECT 5/16-18X3 UNSLT HEX WASH FT TCS F ZINC (3148FW)
- ZORO SELECT 5/16-18X3/4 UNSLT HX WAS EX SEM FT MS ZINC AND BAKE (3112EW)
- Zoro Select Washer Assortments