Shop All Washer Assortments
Zoro Select
Washer Washer Assortments, M3-0.5x12 IS, PK2500, Stainless Steel, Plain Finish
Mfr # MI312IPPA2
Zoro # G2581669
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Type Washer
- Material Stainless Steel
- System of Measurement Metric
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MI312IPPA2
- Zoro # G2581669
- Country of Origin Taiwan, Province of China
- Category Washer Assortments
Details
Item | Washer Assortments,M3-0.5x12 IS,PK2500 |
Type | Washer |
Material | Stainless Steel |
System of Measurement | Metric |
Finish | Plain |
Head Type | Pan |
Description
M3-0.5X12 ISO7045 Metric Phil Pan 410SS Internal Washer Sems MS Ful Thd A2 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 5 PK (N04104.100.0350)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 48 PK (63661)
- NORD-LOCK Wedge Lock Washer, For Screw Size M20 Steel, Advanced Corrosion Resistance Finish, 100 PK (1307)
- BOSTITCH Staples, 18 ga, Wide Crown, 9/16 in Leg L, 1000 PK (STCR50199/16-1)
- ZORO SELECT Fender Washer Assortment, Steel, Zinc Plated Finish, 143 PCS (CPS1LAA1GR)
- ZORO SELECT 3/16X4 SLT HEX WAS CONCRTE W/BIT BLUE PERMA-SEAL (1064CNSW)
- ZORO SELECT Machine Screw Assortment Machine Screw, Nut and Washer Assortment, Steel, Zinc Plated Finish (CPS2NE70GR)
- ZORO SELECT 5/16-18X3/4 UNSLT HX WAS EX SEM FT MS ZINC AND BAKE (3112EW)
- ZORO SELECT Assorted Nuts and Washers Hardware, 6 PCS (4TGW7)
- ZORO SELECT Thin Fender Washer Assortment, 18-8 Stainless Steel, Plain Finish, 318 PCS (Z0490-SS)
- S.U.R. & R. AUTO PARTS Copper Washer Washer Assortment Kit, copper (SRRBRC7)
- Zoro Select Washer Assortments