Shop All Washer Assortments
Zoro Select
Washer Washer Assortments, M3-0.5x10 IS, PK3000, 18-8 Stainless Steel, Plain Finish
Mfr # MI310SPPA2
Zoro # G2583139
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Type Washer
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MI310SPPA2
- Zoro # G2583139
- Country of Origin Taiwan, Province of China
- Category Washer Assortments
Details
Item | Washer Assortments,M3-0.5x10 IS,PK3000 |
Type | Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Head Type | Pan |
Description
M3-0.5X10 ISO 7045 Phil Pan 304SS Split Washer Sems Machine Screw Full Thread A2 Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Steel, 12x70mm, PK10 (M39090.120.0070)
- PRIME-LINE Fender Washer, Fits Bolt Size 3/8" , Neoprene Black Finish, 10 PK (9086124)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 200 mm Length, 10 PK (M07000.050.0200)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 100 PK (U38213.025.0125)
- ZORO SELECT 5/16-18X3/4 UNSLT HX WAS EX SEM FT MS ZINC AND BAKE (3112EW)
- ZORO SELECT 1 INCH BEVELED WASHER F436/A325 PLAIN (100WBF436-1)
- ZORO SELECT Machine Screw Assortment Machine Screw, Nut and Washer Assortment, Steel, Plain Finish, 84 PCS (CPS1NB13GR)
- ZORO SELECT M8-1.25X20 DIN7500D UNSL HWH THR ROL ZINC BAKE & WAX (M820D7500D)
- ZORO SELECT Fender Washer Assortment, Steel, Zinc Plated Finish, 143 PCS (CPS1LAA1GR)
- ZORO SELECT Retaining Washers, 3/8-12x1 Slot, PK500, Steel, Zinc Plated Finish (3716ABSW)
- ITW BEE LEITZKE Washer Assortment, Steel, Zinc Finish, 232 PCS (WWG-DISP-FW232)
- Zoro Select Washer Assortments