Shop All Washer Assortments
Zoro Select
Washer Washer Assortments, M2-0.4x6 IS, PK10000, Zinc Plated Finish
Mfr # MI26EPP
Zoro # G9717305
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Type Washer
- Finish Zinc Plated
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MI26EPP
- Zoro # G9717305
- Country of Origin Taiwan, Province of China
- Category Washer Assortments
Details
Item | Washer Assortments,M2-0.4x6 IS,PK10000 |
Type | Washer |
Finish | Zinc Plated |
System of Measurement | Metric |
Head Type | Pan |
Drive Type | Phillips |
Description
M2-0.4X6 ISO 7045 Metric Phillips Pan External Washer Sems M/S Fully Threaded Zinc/Bake
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE M4-0.70 Socket Head Cap Screw, Metric Blue Steel, 30 mm Length, 50 PK (UST176217)
- G.L. HUYETT Clevis Pin 1 x 6 LCS ZC (CLPZ-1000-6000/B)
- ZORO SELECT Carriage Bolt, 1/4-20 x 3/4, PK100 (U08305.025.0075)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Polished Finish, 5 PK (33476)
- ZORO SELECT M8-1.25X20 DIN7500D UNSL HWH THR ROL ZINC BAKE & WAX (M820D7500D)
- ZORO SELECT 1/2-13X1 1/2 SLOT HEX WASH FT TCS F ZINC (5024FSW)
- ZORO SELECT Retaining Washers, 3/8-12x1 Slot, PK500, Steel, Zinc Plated Finish (3716ABSW)
- ZORO SELECT Screw and Washer Assortment Self-Drilling Screw and Washer Assortment, Steel, Zinc Plated Finish (CPS1YY55GR)
- ZORO SELECT Screw Retaining Washers, 10-16x1/2 Slo, PK1500, Stainless Steel, Plain Finish (10085SW188)
- ZORO SELECT Washer Assortment, PTFE, Plain Finish, 240 PCS (3CWA2)
- ZORO SELECT Washer Washer Assortments, M3x5 ISO7045, PK5000, Zinc Plated Finish (MI35EPP)
- Zoro Select Washer Assortments