Shop All Washer Assortments
Zoro Select
Washer Washer Assortments, M2-0.4x5 ISO, PK4000, 18-8 Stainless Steel, Plain Finish
Mfr # MI25SPPA2
Zoro # G2583209
product price: $146.99
/pk 4000, $0.04/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Type Washer
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MI25SPPA2
- Zoro # G2583209
- Country of Origin Taiwan, Province of China
- Category Washer Assortments
Details
Item | Washer Assortments,M2-0.4x5 ISO,PK4000 |
Type | Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Head Type | Pan |
Description
M2-0.4X5 ISO 7045 Phil Pan 304SS Split Washer Sems Machine Screw Full Thread A2 Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 10 mm Shaft Dia, 5 PK (DSH-10SA)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 8, Yellow Zinc, 49/64 in Ht, 25 PK (U12450.043.0001)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 1 in L, 50 PK (05398)
- ZORO SELECT #1-72 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51041.007.0062)
- ZORO SELECT Fender Washer Assortment, Steel, Zinc Plated Finish, 1,400 PCS (CPS1PJD7GR)
- ZORO SELECT Screw and Washer Assortment Self-Drilling Screw and Washer Assortment, Steel, Zinc Plated Finish (CPS1ZA73GR)
- ZORO SELECT Washer Washer Assortments, M3x5 ISO7045, PK5000, Zinc Plated Finish (MI35EPP)
- ZORO SELECT Washer Assortment, PTFE, Plain Finish, 240 PCS (3CWA2)
- ZORO SELECT 5/16-18X3 UNSLT HEX WASH FT TCS F ZINC (3148FW)
- ZORO SELECT Retaining Washers, 3/8-12x1 Slot, PK500, Steel, Zinc Plated Finish (3716ABSW)
- ZORO SELECT 5/8 BEVELED WASHER F436/A325 PLAIN (62WBF436-1)
- Zoro Select Washer Assortments