Shop All Washer Assortments
Zoro Select
Washer Washer Assortments, 8-32X3/8 SLT, PK8000, Zinc Plated Finish
Mfr # 0806ESW
Zoro # G8555637
product price: $219.99
/pk 8000, $0.03/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Washer
- Finish Zinc Plated
- Head Type Slotted Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0806ESW
- Zoro # G8555637
- Country of Origin Taiwan, Province of China
- Category Washer Assortments
Details
Item | Washer Assortments,8-32X3/8 SLT,PK8000 |
Type | Washer |
Finish | Zinc Plated |
Head Type | Slotted Hex |
Description
Washer Assortments,8-32X3/8 SLT,PK8000, Package Quantity 8000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 3" L, Carbon Steel Zinc Plated, 25 PK (05030S-PWR)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 2 1/2 in Shoulder Lg, Alloy Steel (U07111.062.0250)
- ZORO SELECT #10-32 x 1-1/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (2AE11)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Flat, 4 in L, Steel Blue Climaseal, 100 PK (3195407V2)
- ZORO SELECT 5/16-18X3 UNSLT HEX WASH FT TCS F ZINC (3148FW)
- ZORO SELECT 1/4-20X3/4 UNSLT HX WAS EX SEM FT MS ZINC (1412EW)
- ZORO SELECT Washer Washer Assortments, M3x5 ISO7045, PK5000, Zinc Plated Finish (MI35EPP)
- ZORO SELECT Fender Washer Assortment, Steel, Zinc Plated Finish, 1250 PCS (JBDL16AZA)
- ZORO SELECT 1/2-13X1 1/2 SLOT HEX WASH FT TCS F ZINC (5024FSW)
- ZORO SELECT Screw and Washer Assortment Self-Drilling Screw and Washer Assortment, Steel, Zinc Plated Finish (CPS1ZA73GR)
- ZORO SELECT Screw Retaining Washers, 10-16x1/2 Slo, PK1500, Stainless Steel, Plain Finish (10085SW188)
- Zoro Select Washer Assortments