Shop All Washer Assortments
Zoro Select
Washer Washer Assortments, 8-11X4 SQR P, PK1000, Zinc Plated Finish
Mfr # 0864DXRW17
Zoro # G9094217
product price: $188.99
/pk 1000, $0.19/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Type Washer
- Finish Zinc Plated
- Head Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0864DXRW17
- Zoro # G9094217
- Country of Origin Taiwan, Province of China
- Category Washer Assortments
Details
Item | Washer Assortments,8-11X4 SQR P,PK1000 |
Type | Washer |
Finish | Zinc Plated |
Head Type | Round |
Drive Type | Phillips |
Description
8-11X4 Square Phillips Drive Round Washer Deep Thread Type17 2/3 Thread Zinc Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 x 30 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51320.080.0030)
- ZORO SELECT Hex Nut, 1"-14, Steel, Grade 2, Black Oxide, 55/64 in Ht, 5 PK (U08160.100.0003)
- ZORO SELECT Fully Threaded Rod, 1"-14, 6 ft, Steel, Grade B7, Black Oxide Finish (TRFIB7100X6-005P)
- MIDWEST FASTENER Conical Plug, 1-1/2" L, Plastic, 2000 PK (07900)
- ZORO SELECT Retaining Washers, 1/4-20x1 Slot, PK2000, Steel, Zinc Plated Finish (14163SW)
- ZORO SELECT 10-32X3/4 SLOT HEX WASH FT TCS F ZINC (1112FSW)
- ZORO SELECT Assorted Nuts and Washers Hardware, 6 PCS (4TGW7)
- ZORO SELECT 1 INCH BEVELED WASHER F436/A325 PLAIN (100WBF436-1)
- ZORO SELECT 5/16-18X3 UNSLT HEX WASH FT TCS F ZINC (3148FW)
- ZORO SELECT Thin Fender Washer Assortment, 18-8 Stainless Steel, Plain Finish, 318 PCS (Z0490-SS)
- ZORO SELECT 1/2-13X1 SLOT HEX WASH FT TCS F ZINC (5016FSW)
- Zoro Select Washer Assortments