Shop All Washer Assortments
Zoro Select
Washer Washer Assortments, 8-11X3 SQR P, PK1000, Black Oxide Finish
Mfr # 0848DXRW17B
Zoro # G9094174
product price: $82.15
/pk 1000, $0.08/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Type Washer
- Finish Black Oxide
- Head Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0848DXRW17B
- Zoro # G9094174
- Country of Origin Taiwan, Province of China
- Category Washer Assortments
Details
Item | Washer Assortments,8-11X3 SQR P,PK1000 |
Type | Washer |
Finish | Black Oxide |
Head Type | Round |
Drive Type | Phillips |
Description
8-11X3 Square Phillips Drive Round Washer Deep Thread Type17 2/3 Thread Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAK-A-KEY Bilateral Key Stock, 12 in L, 3/4 in W, 1/2 in H, 300 Stainless Steel (7005000750-12)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , 316 Stainless Steel 8 PK (932257)
- MIDWEST FASTENER M7 x 50 mm Phillips Flat Machine Screw, Zinc Plated Steel, 12 PK (38566)
- ZORO SELECT Carriage Bolt, 3/8-16, 5In, LCS, Zinc, PK160 (B08305.037.0500)
- ZORO SELECT - Nut and Washer Assortment, Steel, Chrome Finish (MK555H)
- ZORO SELECT 1/2-13X1 1/2 SLOT HEX WASH FT TCS F ZINC (5024FSW)
- ZORO SELECT 10-32X3/4 SLOT HEX WASH FT TCS F ZINC (1112FSW)
- ZORO SELECT 3/16X4 SLT HEX WAS CONCRTE W/BIT BLUE PERMA-SEAL (1064CNSW)
- ZORO SELECT 5/16-18X3/4 UNSLT HX WAS EX SEM FT MS ZINC AND BAKE (3112EW)
- ZORO SELECT Screw and Washer Assortment Self-Drilling Screw and Washer Assortment, Steel, Zinc Plated Finish (CPS1YY55GR)
- L.H. DOTTIE Hardware Kit Lock Washer Kit, Carbon Steel, Zinc Plated Finish, 415 PCS (LWK)
- Zoro Select Washer Assortments