Shop All Washer Assortments
Zoro Select
Washer Washer Assortments, 8-11X2 1/2 S, PK1500, Wood, Zinc Plated Finish
Mfr # 0840DXRWD
Zoro # G9094287
product price: $159.99
/pk 1500, $0.11/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Type Washer
- Material Wood
- Finish Zinc Plated
- Head Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0840DXRWD
- Zoro # G9094287
- Country of Origin Taiwan, Province of China
- Category Washer Assortments
Details
Item | Washer Assortments,8-11X2 1/2 S,PK1500 |
Type | Washer |
Material | Wood |
Finish | Zinc Plated |
Drive Type | Phillips |
Head Type | Round |
Description
Washer Assortments,8-11X2 1/2 S,PK1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Plain Steel, 2-1/2 in L, 50 PK (U08200.025.0250)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 45 mm Length, 50 PK (M07160.100.0045)
- ZORO SELECT M10-8.00 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (M11140.100.0001)
- GRIP-RITE Wood Screw, #6, 1-5/8 in, Zinc Yellow Bugle Head Phillips Drive, 189 PK (158GS1)
- ZORO SELECT Screw and Washer Assortment Self-Drilling Screw and Washer Assortment, Steel, Zinc Plated Finish (CPS1YY55GR)
- ZORO SELECT 1/2 BEVELED WASHER F436/A325 PLAIN (50WBF436-1)
- ZORO SELECT 10-32X3/4 SLOT HEX WASH FT TCS F ZINC (1112FSW)
- ZORO SELECT Assorted Nuts and Washers Hardware, 6 PCS (4TGW7)
- ZORO SELECT 5/16-18X3/4 SLOT HEX WASH FT TCS F ZINC (3112FSW)
- ZORO SELECT 3/16X4 SLT HEX WAS CONCRTE W/BIT BLUE PERMA-SEAL (1064CNSW)
- ZORO SELECT Thin Fender Washer Assortment, 18-8 Stainless Steel, Plain Finish, 318 PCS (Z0490-SS)
- Zoro Select Washer Assortments