Shop All Washer Assortments
Zoro Select
Washer Washer Assortments, 10-9X1 1/4 S, PK3300, Black Oxide Finish
Mfr # 1020DXRW17B
Zoro # G9094138
product price: $212.99
/pk 3300, $0.06/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Type Washer
- Finish Black Oxide
- Head Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1020DXRW17B
- Zoro # G9094138
- Country of Origin Taiwan, Province of China
- Category Washer Assortments
Details
Item | Washer Assortments,10-9X1 1/4 S,PK3300 |
Type | Washer |
Finish | Black Oxide |
Head Type | Round |
Drive Type | Phillips |
Description
Washer Assortments,10-9X1 1/4 S,PK3300, Package Quantity 3300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENATION Cinch Strap, No Adhesive, 16 ft, 2 in Wd, Black, 10 PK (2X16KPSTRAP)
- KIPP Thumb Screw, M6 Thread Size, Bright Steel, 9 mm Head Ht, 25 mm Lg (K1163.06X25)
- ZORO SELECT Fully Threaded Stud, 5/8"-11, 4 in, Steel, Grade B7, Black Oxide Finish, 100 PK (U22080.062.0400)
- ZORO SELECT Split Lock Washer, For Screw Size M12 Steel, Zinc Plated Finish, 50 PK (M37020.120.0001)
- ZORO SELECT Retaining Washers, 3/8-12x1 Slot, PK500, Steel, Zinc Plated Finish (3716ABSW)
- ZORO SELECT 1/4-20X3/4 UNSLT HX WAS EX SEM FT MS ZINC (1412EW)
- ZORO SELECT Screw Retaining Washers, 10-16x1/2 Slo, PK1500, Stainless Steel, Plain Finish (10085SW188)
- ZORO SELECT 1/2-13X1 1/2 SLOT HEX WASH FT TCS F ZINC (5024FSW)
- ZORO SELECT Washer Assortments, 10-9X5/8 6 L, PK3000, Wood, Black Oxide Finish (1010DTRW17DB)
- ZORO SELECT Washer Washer Assortments, M3x5 ISO7045, PK5000, Zinc Plated Finish (MI35EPP)
- ZORO SELECT M8-1.25X20 DIN7500D UNSL HWH THR ROL ZINC BAKE & WAX (M820D7500D)
- Zoro Select Washer Assortments