Shop All Washer Assortments
Zoro Select
Washer Washer Assortments, 10-24X1/2 SL, PK5000, Zinc Plated Finish
Mfr # 1008ESW
Zoro # G8555558
product price: $175.99
/pk 5000, $0.04/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Washer
- Finish Zinc Plated
- Head Type Slotted Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1008ESW
- Zoro # G8555558
- Country of Origin Taiwan, Province of China
- Category Washer Assortments
Details
Item | Washer Assortments,10-24X1/2 SL,PK5000 |
Type | Washer |
Finish | Zinc Plated |
Head Type | Slotted Hex |
Description
10-24X1/2 Slotted Hex Washer External Sems Machine Screw Fully Threaded Zinc And Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Steel 5/16 in. Fender Washer 4 pk, 10PK (6702)
- ZORO SELECT Spacer, M13 Screw Size, Plain Nylon, 15 mm Overall Lg, 13.3 mm Inside Dia, 10 PK (13ME122)
- TAMPER-PRUF SCREWS #10-24 x 1 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81140)
- MIDWEST FASTENER Round Spacer, Chrome Steel, 1/4 in Overall Lg, 1/2 in Inside Dia (74268)
- ZORO SELECT Screw and Washer Assortment Self-Drilling Screw and Washer Assortment, Steel, Zinc Plated Finish (CPS1YY55GR)
- ZORO SELECT 1 INCH BEVELED WASHER F436/A325 PLAIN (100WBF436-1)
- ZORO SELECT Screw and Washer Assortment Self-Drilling Screw and Washer Assortment, Steel, Zinc Plated Finish (CPS1ZA73GR)
- ZORO SELECT Washer Assortments, M4-0.7x10 D7, PK4000, Stainless Steel, Plain Finish (M410SPP188)
- ZORO SELECT Fender Washer Assortment, Steel, Zinc Plated Finish, 1250 PCS (JBDL16AZA)
- ZORO SELECT Standard Washer Assortment, Steel, Zinc Plated Finish, 587 PCS (CPS1YE84GR)
- ZORO SELECT Machine Screw Assortment Machine Screw, Nut and Washer Assortment, Steel, Plain Finish, 84 PCS (CPS1NB13GR)
- Zoro Select Washer Assortments