Shop All Drain Components
Zoro Select
Washer, Clear Drain, Slip Connection, PK100
Mfr # 36219
Zoro # G4825392
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1-1/2"
- Material of Construction - Drains PVC
- Color - Drains Clear
- Connection - Drains Slip
- Material of Construction Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 36219
- Zoro # G4825392
- Country of Origin China
- Category Drain Components
Dimensions
Pipe Dia. - Drains | 1-1/2" |
Size | 1-1/2" |
Fits Pipe Size | 1 1/2 in |
Details
Item | Slip Joint Washer Tailpiece |
Material of Construction - Drains | PVC |
Color - Drains | Clear |
Connection - Drains | Slip |
Material of Construction | Polyethylene |
For Use With | Wall Drain |
Color | Clear |
Material | Plastic |
Basic Fitting Shape | Tailpiece |
Product Type | Washer |
Description
Slip Joint Washer Tailpiece, Product Type Washer, Fits Pipe Size 1 1/2 in, Color Clear, Material Plastic, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 18" TBE Carbon Steel Pipe Nipple Sch 40 (565-180)
- WATTS Water Pressure Regulator Valve, 1/2 In. (1/2 LF263A 10-125)
- AMERICAN STANDARD Replace Flapper Wdi B6048-G-Crn1 (P030750000C)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, White (4188A104.020)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Kitchen, Waste Arm (1PNY1)
- ZORO SELECT PVC, White Finish, P-Trap with Solvent Weld Joint and Cleanout (05224)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Kitchen, P-Trap (1PNX6)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White Finish, Kitchen End Outlet, End Out Double Bowl Installation Kit (4FEY9)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Lavatory/Kitchen, J-Bend (1PNX2)
- ZORO SELECT 1-1/4 " Dia., Polypropylene, White/Plastic Finish, Lavatory, Extension (1PNZ2)
- PLUMB PAK J-BEND 1-1/4""DIA (PP1CP)
- Zoro Select Drain Components