Shop All Drain Components
Zoro Select
Washer, Clear Drain, Slip Connection, PK100
Mfr # 36217
Zoro # G4776849
original price:
$6.15
14% off
new price: $5.25
/pk 100, $0.05/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1-1/2" x 1-1/4"
- Material of Construction - Drains PVC
- Color - Drains Clear
- Connection - Drains Slip
- Material of Construction Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36217
- Zoro # G4776849
- Country of Origin China
- Category Drain Components
Dimensions
Pipe Dia. - Drains | 1-1/2" x 1-1/4" |
Size | 1-1/2" |
Length In. | 1-1/4" |
Fits Pipe Size | 1 1/4 in, 1 1/2 in |
Details
Item | Slip Joint Washer |
Material of Construction - Drains | PVC |
Color - Drains | Clear |
Connection - Drains | Slip |
Material of Construction | Polyethylene |
For Use With | Wall Drain |
Color | Clear |
Material | Plastic |
Product Type | Washer |
Description
Washer, Product Type Washer, Fits Pipe Size 1 1/4 in, 1 1/2 in, Color Clear, Material Plastic, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Side Spray Assembly (1215549-VS)
- PARKER Male Elbow 45 deg., Brass, Flare, PK10 (249f-4-4)
- RINNAI Condensing Horizontal Vent Termination, 3" PVC Low Profile Flush Mount (196985PVC)
- GC VALES S211Gf02N5Eg5 120V 3/4" Npt. (S211GF02N5)
- ZORO SELECT PVC, White Finish, P-Trap with Solvent Weld Joint (05231)
- ZORO SELECT 1-1/4" to 1-1/2" " Dia., Rubber, Black/Rubber Finish, Lavatory/Kitchen, Washer (1PNW2)
- ZORO SELECT 1-1/2" or 1-1/4 " Dia., Brass, Chrome/Brass Finish, 90 Degree, Lavatory/Kitchen, Elbow (1PNP8)
- ZORO SELECT Double End Extension Tube, White Drain (35330)
- ZORO SELECT Elbow, 45 deg., Wht Drain, Slip Connection (35333)
- ZORO SELECT 1-1/2" " Dia., Polyethylene, White/Plastic Finish, Kitchen, Tailpiece, Tailpiece Washer (1PPC2)
- KOHLER Stopper, Clicker Drain (1032249-CP)
- Zoro Select Drain Components