Shop All Drain Components
Zoro Select
Washer, Clear Drain, Slip Connection, PK100
Mfr # 36214
Zoro # G4802843
product price: $5.29
/pk 100, $0.05/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1-1/4"
- Material of Construction - Drains PVC
- Color - Drains Clear
- Connection - Drains Slip
- Material of Construction Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36214
- Zoro # G4802843
- Country of Origin China
- Category Drain Components
Dimensions
Pipe Dia. - Drains | 1-1/4" |
Size | 1-1/4" |
Fits Pipe Size | 1 1/4 in |
Details
Item | Slip Joint Washer |
Material of Construction - Drains | PVC |
Color - Drains | Clear |
Connection - Drains | Slip |
Material of Construction | Polyethylene |
For Use With | Wall Drain |
Color | Clear |
Material | Plastic |
Connection Type | Slip |
Product Type | Washer |
Description
Washer, Product Type Washer, Fits Pipe Size 1 1/4 in, Connection Type Slip, Color Clear, Material Plastic, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH Restroom Stall Privacy Seal, Black, 58" L, PK 2 (PROF2637MB)
- ZORO SELECT Expansion Joint, Neoprene, Single, 12in (AMS212)
- KINGSTON BRASS Pressure Balanced Rough-In, Tub And Shower Valve W/ Stops, Chrome (KB651V)
- STEEL & OBRIEN 3/4" Butt Weld End x Mnpt Adapter - 1-5/8" Long 316SS (19WB-.75-316)
- ZORO SELECT PVC, White Finish, HVAC P-Trap (HPT507)
- ZORO SELECT 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory With Clean Out, P-Trap (1PNL2)
- ZORO SELECT P-Trap, Silver Drain (35095)
- ZORO SELECT P-Trap with Union, 2 In Hub (02216)
- ZORO SELECT Repair Trap, White Drain (35380)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, Tailpiece (1PNR9)
- KINGSTON BRASS DTT103 Bathtub Overflow Plate (DTT103)
- Zoro Select Drain Components