Shop All Washer Assortments
Zoro Select
Washer Assortments, M4-0.7x12 IS, PK2000, Stainless Steel, Plain Finish
Mfr # MI412IPPA2
Zoro # G2581973
product price: $522.99
/pk 2000, $0.26/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Material Stainless Steel
- Finish Plain
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MI412IPPA2
- Zoro # G2581973
- Country of Origin Taiwan, Province of China
- Category Washer Assortments
Details
Item | Washer Assortments,M4-0.7x12 IS,PK2000 |
Material | Stainless Steel |
Finish | Plain |
System of Measurement | Metric |
Head Type | Pan |
Description
Washer Assortments,M4-0.7x12 IS,Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1-1/4" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (34863)
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 3 ft, Steel, Grade A, Zinc Plated Finish (U20300.056.3600)
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x1, PK5 (U07840.075.0100)
- DRIV-LOK Groove Pin Type E 300 Series (GPS-0125-1000-E)
- ZORO SELECT Flat and Split Lock Washer Assortment, Steel, Zinc Plated Finish, 310 PCS (CPS1KZL8GR)
- ZORO SELECT 1 INCH BEVELED WASHER F436/A325 PLAIN (100WBF436-1)
- ZORO SELECT 5/16-18X3/4 UNSLT HX WAS EX SEM FT MS ZINC AND BAKE (3112EW)
- ZORO SELECT 1/2-13X1 SLOT HEX WASH FT TCS F ZINC (5016FSW)
- ZORO SELECT 5/16-18X3 UNSLT HEX WASH FT TCS F ZINC (3148FW)
- ZORO SELECT Fender Washer Assortment, Steel, Zinc Plated Finish, 1250 PCS (JBDL16AZA)
- ZORO SELECT Machine Screw Assortment Machine Screw, Nut and Washer Assortment, Steel, Zinc Plated Finish (CPS2NE70GR)
- Zoro Select Washer Assortments