Shop All Washer Assortments
Zoro Select
Washer Assortments, M4-0.7x12 IS, PK2000, 18-8 Stainless Steel, Plain Finish
Mfr # MI412SPPA2
Zoro # G2583041
product price: $254.99
/pk 2000, $0.13/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MI412SPPA2
- Zoro # G2583041
- Country of Origin Taiwan, Province of China
- Category Washer Assortments
Details
Item | Washer Assortments,M4-0.7x12 IS,PK2000 |
Material | 18-8 Stainless Steel |
Finish | Plain |
Head Type | Pan |
Description
M4-0.7X12 ISO 7045 Phil Pan 304SS Split Washer Sems Machine Screw Full Thread A2 Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Toggle Bolt, 2-1/8" L, Steel, 50 PK (04277)
- ZORO SELECT Lag Screw, 1/4 in, 4 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.025.0400)
- MIDWEST FASTENER External-E E-Clip, Steel Plain Finish, 6 mm Shaft Dia, 15 PK (32423)
- ZORO SELECT Lag Screw, 3/8 in, 6 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK (U08450.037.0600)
- ZORO SELECT Washer Assortment, PTFE, Plain Finish, 240 PCS (3CWA2)
- ZORO SELECT Standard Washer Assortment, Steel, Zinc Plated Finish, 587 PCS (CPS1YE84GR)
- ZORO SELECT Retaining Washers, 3/8-16x1 1/2 S, PK500, Steel, Zinc Plated Finish (37241SW)
- ZORO SELECT - Nut and Washer Assortment, Steel, Chrome Finish (MK555H)
- ZORO SELECT Assorted Nuts and Washers Hardware, 6 PCS (4TGW7)
- ZORO SELECT Thin Fender Washer Assortment, 18-8 Stainless Steel, Plain Finish, 318 PCS (Z0490-SS)
- ITW BEE LEITZKE Regular 14 Gauge Machinery Bushing Assortment, Steel, Black Oxide Finish, 91 PCS (WWG-DISP-N14-091)
- Zoro Select Washer Assortments