Shop All Washer Assortments
Zoro Select
Washer Assortments, M3-0.5x6 D79, PK5000, Stainless Steel, Plain Finish
Mfr # M36SPP188
Zoro # G9717506
product price: $381.99
/pk 5000, $0.08/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Material Stainless Steel
- Finish Plain
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M36SPP188
- Zoro # G9717506
- Country of Origin Taiwan, Province of China
- Category Washer Assortments
Details
Item | Washer Assortments,M3-0.5x6 D79,PK5000 |
Material | Stainless Steel |
Finish | Plain |
System of Measurement | Metric |
Head Type | Pan |
Description
M3-0.5X6 Metric Din7985A Phil Pan Sem type H Din127B Split Lockwash FulTrd 18-8 Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #8-32 x 1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91060)
- ZORO SELECT #10-32 x 3/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2CB38)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 3/8 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 1000 PK (101-208-373-G1000)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 5 PK (U07000.043.0350)
- ZORO SELECT Flat and Split Lock Washer Assortment, Steel, Zinc Plated Finish, 310 PCS (CPS1KZL8GR)
- ZORO SELECT Standard Washer Assortment, Steel, Zinc Plated Finish, 587 PCS (CPS1YE84GR)
- ZORO SELECT 1/2-13X1 SLOT HEX WASH FT TCS F ZINC (5016FSW)
- ZORO SELECT Machine Screw Assortment Machine Screw, Nut and Washer Assortment, Steel, Zinc Plated Finish (CPS2NE70GR)
- ZORO SELECT Assorted Nuts and Washers Hardware, 6 PCS (4TGW7)
- ZORO SELECT Washer Assortment, PTFE, Plain Finish, 240 PCS (3CWA2)
- ZORO SELECT Machine Screw Assortment Machine Screw, Nut and Washer Assortment, Steel, Plain Finish, 84 PCS (CPS1NB13GR)
- Zoro Select Washer Assortments